Abbotsford
MIL48006553

MILWAUKEE 48-00-6553 12" 10 TPI TORCH™ with NITRUS™ Carbide Teeth SAWZALL® Blade for Conduit and Strut

Price $180.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-6553

Description

The MILWAUKEE® PACKOUT™ 20oz Tumbler Lid is splash-resistant and opens and closes smoothly. When paired with a PACKOUT™ Insulated Tumbler, the 20oz Tumbler Lid provides all-day hot and cold retention. This lid disassembles quickly for easy cleaning in the dishwasher. The PACKOUT™ 20oz Tumbler Lid is designed for use with PACKOUT™ 20oz Insulated Tumblers. MILWAUKEE® PACKOUT™ is the industry’s most versatile and durable modular storage system.


All Day Hot & Cold Retention

Splash Resistant Lid

Dishwasher Safe

Consistent speed over time in medium thickness metals

Optimized Performance in: conduit, strut, angle iron, and Stainless Steel

For use with PACKOUT™

½” Universal Tang

Made in USA?

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee Tool Sub Brand TORCH™ NITRUS™ SAWZALL®
Blade Length 12 in Blade Thickness 0.05 in
Number of Teeth 120 UPC 045242854721

Packages

1 - UNIT - 1