Abbotsford
MIL49251561

MILWAUKEE 49-25-1561 1-3/8" NITRUS™ Carbide Extreme Metal Universal Fit Oscillating Multi-Tool Blade

Price $31.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1561

Description

The MILWAUKEE® NITRUS CARBIDE™ Extreme Metal Universal Fit OPEN-LOK™ Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the jobsite. The extreme metal NITRUS CARBIDE™ multi-tool blade delivers up to 2X more cuts than Carbide Teeth blades - capable of hundreds of cuts in deck screws. The extreme metal blade is ideal for cutting metal fasteners such as bolts, screws, nails, and threaded rods. The new Universal Fit OPEN-LOK™ Anchor is reinforced for added strength and control and allows for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials. Available in 1, 3, or 5 packs.


NITRUS CARBIDE™ delivers the fastest cutting and longest life

New Universal Fit OPEN-LOK™ anchor for better strength & control

NITRUS CARBIDE™ blades provide up to 2X more cuts vs Carbide Teeth

Universal Fit OPEN-LOK™ Anchor fits all major brands of non-Starlock tools

Optimized blade length for greater cutting capabilities

1-3/8" Cutting Width and 2" Max Plunge Cut Depth

Long Lasting Laser Etching For Clear and Easy Blade Identification

Protective black oxide coating for corrosion resistance

Made in USA with global materials

For use in extreme metals such as bolts, screws, stainless steel, threaded rods, and metal pipe (Use tool speed recommendation chart for max life)

Specifications

Brand Name Milwaukee Tool Sub Brand NITRUS™ OPEN-LOK™
Material Carbide Color/Finish Black
UPC 045242821792

Packages

1 - UNIT - 1