Abbotsford
MILIBOA2501

MILWAUKEE ELECTRIC TOOL IBOA250-1 IMPERIAL BLADES™ ONE-FIT™ 2-1/2" SPEARTOOTH™ Fast Cut Wood Blade,

Price $15.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOA250-1

Description

Imperial Blades One Fit™ 2-1/2" Speartooth Fast Cut Wood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. Our redesigned oscillating multi-tool wood blade is best for aggressive material removal and cuts up to 2X faster than the previous model. Recommended applications are wood, PVC, drywall, and other soft materials, not designed for metal contact. This wood cutting blade is ideal for framing and woodworking projects. Our One Fit™ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-STARLOCK™ Tools

For cutting Wood, Drywall, PVC, and other soft materials.

SPEARTOOTH™ Ground Teeth for Fast Wood Cuts

High Carbon Steel Blade

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

2-1/2" Cutting Width

1-5/8" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Made in the USA with global components

Specifications

Brand Name Imperial Sub Brand One Fit™
UPC 819846010186

Packages

1 - UNIT - 1