Abbotsford
MILIBOA6401

MILWAUKEE ELECTRIC TOOL IBOA640-1 IMPERIAL BLADES™ ONE-FIT™ 1-1/4" Carbide Grit Plunge Cut Blade,

Price $20.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOA640-1

Description

Imperial Blades One Fitâ„¢ 1-1/4" Carbide Grit Plunge Cut Blade is coated with high-performance carbide for aggressive material removal. The straight blade body is ideal for grinding precise plunge cuts in tight spaces. This grout removal blade is ideal for removing stubborn grout between tiles without damaging tile edges and making plunge cuts in plaster and other soft porous materials. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-STARLOCK™ Tools

High-Performance Carbide Grit

Multi-Tool Blade Efficient Tile Grout Removal

Ability to Plunge into grout lines and remove existing grout or excess mortar

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-1/4" Cutting Width

1" Max Plunge Depth

Made in the USA with global components

Specifications

Brand Name Imperial Sub Brand One Fit™
Color/Finish Black UPC 819846010582

Packages

1 - UNIT - 1