Abbotsford
miliboa6401

MILWAUKEE IBOA640-1 Imperial Blades IBOA640-1 One Fit™ 1-1/4" Carbide Grit Plunge Cut Blade, 1PC

Price $20.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOA640-1

Description

Imperial Blades' One Fitâ„¢ 1-1/4" Carbide Grit Plunge Cut Blade is coated with high performance carbide for aggressive material removal. The straight blade body is Ideal for grinding precise plunge cuts in tight spaces. Recommended applications are: Tile Grout, Plaster and more. Popular projects include removing stubborn grout between tiles without damaging tile edges and making plunge cuts in plaster and other soft porous materials. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Tile Grout

Ideal for precise plunge cuts

Popular projects: Removing stubborn grout between tiles without damaging tile edges and making plunge cuts in plaster and other soft porous materials

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

1-1/4" (32mm) CG

Specifications

Brand Name Imperial Blades UPC 819846010582

Packages

1 - UNIT - 1