Abbotsford
MILIBSL3403

MILWAUKEE ELECTRIC TOOL IBSL340-3 IMPERIAL BLADES™ STARLOCK™ 1-3/4" Bi-Metal Metal Blade,

Price $51.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBSL340-3

Description

Imperial Blades Starlock™ Bi-Metal 1-3/4" Metal Blade 3 Pack is composed of durable bi-metal (BiM) for up to 5X longer life than standard Imperial high carbon steel blades. The wavy set tooth pattern makes this bi-metal oscillating blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are metal (Non-Ferrous), wood & nails, wood, PVC, drywall, and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples, and plunge cutting vents and outlets. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.

Starlock Bi-Metal Blades offer Longer Life when compared to High Carbon Steel Blades

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/4" Cutting Width

1-7/8" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Color/Finish Black Oxide UPC 819846015341

Packages

1 - UNIT - 1