Abbotsford
MILIBSL6101

MILWAUKEE IBSL610-1 IMPERIAL BLADES™ STARLOCK™ 3" Carbide Grit Segment Blade,

Price $43.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL610-1

Description

Imperial Blades Starlock™ 3" Carbide Grit Segment Blade, coated with high-performance carbide, is for aggressive material removal. Recommended applications are tile grout and mortar removal. Thin 3/32" kerf for removing grout without damaging the surrounding tile. The segment blade shape is ideal for users working in corners and on edges without over cut. Popular projects include cleaning and reworking planked deck joints, removing tile grout, and bath remodeling when replacing a shower valve. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

Round Carbide Grit Blade for Tile Grout Removal

High-Performance Carbide Grit

3/32" Kerf allows for Work in Thin Grout Lines

3" Cutting Width

3/4" Max Plunge Depth

Ability To Work In Corners

Laser Etched Markings For Easy Blade & Application Identification

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
UPC 819846015402

Packages

1 - UNIT - 1