Abbotsford
MILIBSL6201

MILWAUKEE IBSL620-1 IMPERIAL BLADES™ STARLOCK™ 3-1/8" Carbide Grit Triangle Rasp,

Price $36.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL620-1

Description

Imperial Blades Starlock™ 3-1/8" Carbide Grit Triangle Rasp is coated with high-performance carbide for coarse grinding, rasping, or aggressive material removal over large surface areas. Recommended applications are tile, mortar, and more. Popular projects include removing thin-set mortar while replacing damaged tiles. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

Triangle Carbide Grit Rasp for Removing Tile Mortar or Thinset

High-Performance Carbide Grit

Laser Etched Markings For Easy Blade & Application Identification

3-1/8" Triangle Shape

Coarse Carbide Grit On Bottom For Mortar

Designed to work with Starlock dust extraction attachment

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
UPC 819846015426

Packages

1 - UNIT - 1