Abbotsford
MILIBSLT3621

MILWAUKEE IBSLT362-1 IMPERIAL BLADES™ STARLOCK™ 1-3/8" Carbide Extreme STORM™ Titanium Metal Blade,

Price $29.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSLT362-1

Description

Imperial Blades Starlock™ 1-3/8" Carbide Extreme Storm Titanium Metal Blade is an extreme metal-cutting oscillating blade composed of durable bi-metal (BiM) combined with Storm Titanium coating for extended life and performance. The Carbide Extreme blade utilizes the carbide teeth to tackle the toughest applications and last up to 50X more cuts than standard Imperial bi-metal blades. Recommended applications are thick metal, bolts, screws, copper pipe, wood & nails, and more. Popular projects include deck maintenance, framing, hard material flooring, automotive or plumbing applications, and plaster. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Compatible with all Starlock™ multi-tools

Carbide Extreme with Storm Titanium for up to 30X More Cuts

For Longer Lasting Cuts in Screws, Bolts, Nails, Plaster, Wood, Drywall, PVC, and More!

Carbide Extreme with STORM™ Titanium allows you to cut more soft metal fasteners like Nails than Bi-Metal and even harder metal fasteners like Screws

Storm Titanium Coating for Extended Life & Performance

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/8" Cutting Width

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Color/Finish Black UPC 819846016737

Packages

1 - UNIT - 1