Abbotsford
mil49162759

MILWAUKEE TOOL 49-16-2759 16-inch M18 Chainsaw Guide Bar

Price $33.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2759

Description

The MILWAUKEE® 10" Telescoping Pole Saw Chain is for use with the M18 FUEL™ Telescoping Pole Saw and 10" Telescoping Pole Saw Guide Bar. The chain's optimized design maximizes efficiency and delivers premium cut quality with low vibration and minimal kickback. The chain's durable design stays sharp in tough conditions and is built with high-strength alloy steel for weather resistance and increased life.

Specifications

Brand Name Milwaukee Item Name Guide Bar
Type Low Profile Specifications 0.043 x 3/8 in
Color Black Dimensions 16 in L
For Use With M12™ Fuel™ Hatchet™ 2527-20 6 in Pruning Saw UPC 045242735815

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok