Abbotsford
mil269626

MILWAUKEE TOOL 2696-26 M18™ Cordless 6-Tool Combo Kit

Price $898.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2696-26
Documents Documents

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 6-Tool Combo Kit Type Cordless
Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2621-20 M18 Sawzall Reciprocating Saw, (1) 2630-20 M18 6-1/2 in Circular Saw, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 2680-20 M18 Cordless 4-1/2 in Cut-Off/Grinder, (1) 2735-20 M18 Work Light, (1) 48-11-1828 M18 Redlithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger Standards ETL, UL Listed, CSA Certified
UPC 045242273317

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok