MILWAUKEE 48-22-4253 2-1/2 in. Quick Adjust Copper Tubing Cutter
Description
The Milwaukee® 2.5 in. quick adjust copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. The quick adjustment mechanism allows fast change between sizes and quick reset for the next cut. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.
Specifications
| Brand Name | Milwaukee | Sub Brand | Shockwave™ |
| Item Name | Tubing Cutter | Type | Roller Blade, Quick Adjust |
| Cutting Capacity | 1/4 - 2-5/8 in C-Clamp | Jaw Length | 2-1/2 in |
| Housing Material | Aluminum | Color | Black/Red |
| Dimensions | 9 in D | Applicable Materials | Steel |
| Includes | Replaceable Blade | UPC | 045242348183 |
Packages
| 1 - UNIT - 1 |