Abbotsford
mil299722

MILWAUKEE TOOL 2997-22 18V M18 FUEL 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2997-22
Documents Documents

Description

The M18 FUEL™ 2-Tool Combo Kit is has the highest performing Hammer Drill and Impact Driver in the industry. The kit includes the M18 FUEL™ 1/2" Hammer Drill (2804-20) that delivers Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. At 1,200 in-lbs of torque and 6.9" in length it has the power for demanding applications and ability to access tight spaces. The kit also includes the M18 FUEL™ 1/4" Hex Impact Driver (2853-20) which is the Fastest, Most Compact, and Most Powerful tool in its class. At 2,000 in-lbs of torque and 4.59" in length, it increases user productivity for demanding fasteners and gives users more access in tight spaces. Both tools feature the most advanced technology available; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ intelligence and REDLITHIUM™ Battery Technology.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill and Impact Driver Combo Kit Type Compact, Cordless, Brushless
Chuck Size 1/2 in Chuck Type Metal Ratcheting
Torque Rating 1200 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 550, 0 - 2000 r/min
Battery Capacity 5 Ah Color Red
Dimensions 6.9 in L Includes (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver (Tool Only), (1) 2853-20 M18 Fuel 1/4 in Hex Impact Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip and (2) Bit Holder
Standards UL Listed, CSA Certified, ETL Listed UPC 045242002436

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $588.00 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok