Abbotsford
mil298020

MILWAUKEE TOOL 2980-20 M18 FUEL™ 4-1/2 inch - 6 inch Braking Grinder

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2980-20

Description

The M18 FUEL™ 4-1/2” - 6” Braking Grinder, Paddle Switch, No-Lock is our highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE™ Brushless Motor provides you with 9,000 RPM and the power equivalent of a 13A corded grinder, delivering industry-leading performance. REDLINK PLUS™ Intelligence ensures maximum performance and protects your angle grinder from overload, overheating and over discharge. The Rapid Stop Brake feature stops all accessories in under 3 seconds. Providing you with high performance, advanced ergonomics and legendary durability, the M18 FUEL™ 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery provides you with more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments mean you will experience less downtime as you work. The cordless angle grinder's grinding wheel is sold separately.


Generates 13A corded power

Under 3 second brake

6 in. grinding capacity

100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity

Rapid Stop™ braking feature stops all accessories in 3 seconds or less

REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger

POWERSTATE™ BRUless motor generates 13 A corded power to exceed expectations in any application

MTL housing & gearing system providing legendary durability

Compatible with all M18™ batteries and tools

M18™ 6.0 HIGH OUTPUT™ batteries help the user get more work done per charge

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Breaking Angle Grinder Type Cordless
Wheel Diameter 6 in Voltage Rating 18 V
No Load Speed 9000 r/min Arbor Size 5/8-11
Color Red Tool Length 12.45 in
Switch Type Paddle Handle Type Side
Tool Weight 4.5 lb Warranty 5 yr
Includes (1) 2980-20 M18 Fuel 4-1/2 - 6 in No-Lock Braking Grinder Paddle Switch, (1) FIXTEC Nut, (1) T27 Guard, (1) Back Flange, (1) Wrench, (1) Side Handle Standards UL Listed
UPC 045242537600

Packages

1 - UNIT - 1
Customers who bought this item also bought