mil291220

MILWAUKEE 2912-20 ROTARY HAMMER + 1 SDSM18 FUEL

In Stock
Price $449.00 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2912-20

Description

The MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8" x 2" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Rotary Hammer Type Brushless, Cordless
Chuck Size 1 in Chuck Type SDS Plus
Blows Per Minute 4800 Speed 0 - 1330 r/min
Battery Type M18 Redlithium Impact Energy 2 ft-lb
Voltage Rating 18 V Housing Material Nylon
Handle Type Drop Motor Control Type 3 Mode, Variable Speed Trigger
Dimensions 12.48 in L Includes M18 and M12 Multi-Voltage Charger
UPC 045242551934

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok