×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil278222

MILWAUKEE 2782-22 M18 FUEL™ Metal Cutting Circular Saw Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2782-22
Documents Documents

Description

The M18™ Fuel™ 5-3/8" – 5-7/8” Metal Saw Delivers The Fastest Cuts With The Longest Tool Life And Up To 370 Cuts In ¾” Emt. This Compact And Lightweight Metal Cutting Saw Utilizes A Powerstate™ Brushless Motor With 3,900 Rpms To Deliver The Fastest Cutting Speeds And Longest Tool Life On The Market. The Metal Saw Also Features Redlink Plus™ Intelligence, The Most Advanced System Of Cordless Power Tool Electronics, For Maximum Performance And Unmatched Durability. The M18™ Redlithium™ Xc5.0 Battery Pack Delivers Up To 370 Cuts In ¾” Emt Which Is 1 Cut Per Minute For Over 6 Hours Straight.The Milwaukee M18™ Fuel™ 5-3/8" – 5-7/8” Metal Saw Features A Compact, Low-Profile Design For Easy Handling And Increased Control. At Only 5.9 Lbs, This Lightweight Circular Metal Saw Delivers Easier Overhead Cuts And Less User Fatigue. The New Saw Offers An Integrated Hang Hook That Allows For Easy Storage While The Tool Is Not In Use. The Extra-Large Cut Guide, Impact Resistant Window And Led Light Ensure Superior Line Of Site And The Stainless Steel Shoe Reduces Chip Build-Up To Prevent Surface Marring. The 2782 M18™ Fuel™ Metal Saw Features A 30T Carbide-Tipped Metal Saw Blade For Cool, Burr-Free Cuts Through Emt, Strut, Threaded Rod, Sheet Metal, Angle Iron And Other Ferrous Materials. Backed By Milwaukee'S 5-Year Warranty, The 2782-20 Comes Equipped With A 30T 5-3/8" Metal Tech ™ Carbide-Tipped Metal Saw Blade And Blade Wrench.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Metal Cutting Saw Kit Type Cordless
Voltage Rating 18 V Battery Type M18 Redlithium
Blade Material Steel Handle Type Offset
Dimensions 12-1/4 in L x 8-1/2 in H Includes (1) 2782-20 M18 FUEL Metal Cutting Circular Saw (Tool Only), (2) 48-11-1850 M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Contractor Bag, (1) Allen Wrench, (1) 5-3/8 in 30T Blade
UPC 045242502516

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok