Abbotsford
mil262520

MILWAUKEE TOOL 2625-20 M18™ HACKZALL® Recip Saw (Tool Only)

Price $168.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2625-20
Documents Documents

Description

M18™ SAWZALL® Reciprocating saw. 18 inch length, 1-1/8 inch stroke length. QUIK-LOK® universal blade clamp. Counter balance mechanism reduces vibration for more control and less fatigue. All metal gearing and gear case provide maximum durability.

Specifications

Brand Name Milwaukee Sub Brand Hackzall®, M18™
Item Name Reciprocating Saw Type Brushed, Cordless, Fixed Shoe
Blade Size 1/2 in Stroke Length 3/4 in
Strokes per Minute 0 - 3000 Cutting Type Straight
Battery Type Lithium-Ion Battery Capacity 1.4 Ah
Voltage Rating 18 VDC Housing Material Metal/Plastic
Color Red/Black Handle Type Ergonomic Soft Grip
Control Type Variable Speed Trigger Switch Tool Length 13 in
Tool Weight 4.1 lb Standards UL Listed, CSA Certified, ETL Listed
UPC 045242200436

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok