Abbotsford
MIL49162650B

MILWAUKEE 49-16-2650B 1/2" IPS-P Press Jaw for M18™ FORCE LOGIC™ Press Tools

Price $439.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2650B

Description

M18™ Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.


Compatible with M18™ Force Logic Press Tool

Designed for use on Viega® MegaPress® Fittings

Easy Opening Jaw designed for one handed use

Full 360°Alignment Edge

Full 360°alignment edge

Specifications

Brand Name Milwaukee Sub Brand M18™ FORCE LOGIC™
Size 1/2 in Material Iron
UPC 045242341801

Packages

1 - UNIT - 1