Abbotsford
MIL4916B131

MILWAUKEE 49-16-B131 1" - 1.3" Adjustable Bushing for M18 FUEL™ Covered Conductor Cable Stripper

Price $887.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-B131

Description

Designed for use with the MILWAUKEE® M18™ FUEL™ Covered Conductor Cable Stripper, our Adjustable Bushings are optimized for end-stripping insulation on aerial, 600V secondary, and medium-voltage cables—delivering an unmatched cable stripping experience. Engineered for maximum versatility, the six adjustable bushings accommodate cable diameters from 0.5" to 2.1", reducing the need for excess accessories while ensuring a clean, precise strip every time. Each bushing is laser-etched with outer diameter size ranges for easy readability and color-coded to match our material matrix for quick identification.


For Use with M18 FUEL™ Covered Conductor Cable Stripper

Optimized for Aerial, 600V Secondary, and Medium-Voltage Cables

Six Adjustable Bushings Accommodate 0.5” to 2.1” Cable Diameters

Quick-Connect Bushings for Faster Stripping Across Sizes

Laser-Etched for Clear Readings of Outer Diameter

Color-Coded for Easier Association with Material Matrix

Replaceable Blade (Sold Separately)

Free-Floating Plate Finishes Strip with Depth Gauge Removed

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Material Aluminum Color Metallics
UPC 045242110803

Packages

1 - UNIT - 1