Abbotsford
MIL47532775

MILWAUKEE 47-53-2775 SWITCH PACK™ Drum w/ Anchor Cable

Price $277.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:47-53-2775

Description

Additional SWITCH PACK Drum w/ Anchor Cable to add onto the SWITCH PACK™ System. The MILWAUKEE® SWITCH PACK™ Sectional Drum System is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. The drain cleaning machine tackles the most frequent challenge of any drain cleaning application - getting the machine onto the job. The SWITCH PACK™ System utilizes a modular design with backpack straps allowing for easy transport to any roof, drain, crawl space or cleanout. The tool-free drum connection allows for quick switching between cable sizes or adding a second drum, for 100' reach down the line. All SWITCH PACK™ drain cleaning drums are fully enclosed providing the best protection against job site mess. The SWITCH PACK™ is also compatible with the CABLE DRIVE™ Assembly (47-53-2774) to automatically feed and retract cable up to 15-20 feet per minute. The CABLE DRIVE™ assembly quickly attaches to and swaps between any Milwaukee SWITCH PACK™ Drum with the Mounting Plate (47-53-2773) installed.


SWITCH PACK™ Drum Capacity: 75' x 5/16" Inner Core Cable; 50' x 3/8" and 1/2" Inner Core Cable; 50' x 5/8" Open Wind Cable

On-Board Storage for Cable Head Attachments

Warranty: 5-Year

Full Enclosed Drum: Maximum Protection and Mess Containment

SWITCH PACK™ Drum Capacity: 75' x 5/16" Inner Core Cable; 50' x 3/8" and 1/2" Inner Core Cable; 50' x 5/8" Open Wind Cable (Not for Roots)

Cable Sold Seperately

Accessory Attachment Storage: On-Tool

Accepts Other Brand Cables: Yes

Specifications

Brand Name Milwaukee Sub Brand AC Toggle Switches
UPC 045242024957

Packages

1 - UNIT - 1