Abbotsford
grn60167

GREENLEE 1/2 inch-20 x 3/4 - 16 inch x 1.94 inch Replacement Draw Studs for Hydraulic Drivers

Price $99.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:60167
Documents Documents

Description

Replacement Draw Stud for Hydraulic Drivers.FEATURES:• Application : For Hydraulic Drivers• Length : 1/2 IN (12.700 MM) Internal• Size : 3/4 -16 (19.000 MM)• Type : Replacement

Specifications

Brand Name Greenlee Item Name Draw Stud Adapter
Type Replacement Size 1/2-20 x 3/4-16
For Use With Hydraulic Driver Standards ARRA, RoHS Compliant
Application Replacement Draw Stud UPC 783310601678
This website uses cookies to ensure you get the best experience on our website. Read more
Ok