Abbotsford
MIL284820

MILWAUKEE TOOL M18™ 18V Cordless Tire Inflator

Price $258.00 $407.82 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2848-20

Description

MILWAUKEE® FASTEST 18V CORDLESS TIRE INFLATOR. The MILWAUKEE® M18™ Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. Optimized for passenger, light truck, and other medium-duty tires. Rated to deliver max 150PSI, the high-efficiency motor tops-off 33” light truck tires in under 1 minute. The TrueFill™ Technology features an auto-pressure check that is designed to WAIT for the pressure to stabilize, CHECK the system pressure, and FILL until the desired target is reached. In addition, an Auto Shut-Off feature will stop inflation at selected PSI to prevent overinflation allowing users to set it & forget it. Furthermore, the unit includes 4 PSI memory slots, anti-vibration feet, a 36” inch hose with an all-brass Schrader chuck, and an on-board hose and nozzle storage.?


Fastest 18V Cordless Tire Inflator

Truefill™ Technology: Auto Pressure Check Feature Activates to Ensure PSI Target is Achieved, Automatic Shut- off at Selected PSI Prevents Overinflation

Tire Capacity: Premium Components and Unmatched Durability to Handle Tires Over 100 PSI, Rated for 150 PSI Max

Optimized for Passenger, Light Truck and Other Medium Duty Tires

PSI Memory Preset: Save Your Most Used PSI Rating With Up to 4 PSI Slots

On-Board Hose & Nozzle Storage: Easily Store 36" Hose and Attachments

Accessories: Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, & Presta Chuck

Fits All M18™ Batteries

5 Year Tool Warranty

5 Year Tool Warranty

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Tire Inflator Type Cordless
Material Plastic Color Black/Red
Finish Black,Red Dimensions 13.8 in L x 6.4 in W x 7.8 in H
For Use With All M18™ Batteries Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, & Presta Chuck
Application Inflation UPC 045242616282

Packages

1 - UNIT - 1