
FESTO INC 535688 MS4N-LF-1/4-CUV filter
Description
filter MS4N-LF-1/4-CUV 5 µm filter, metal bowl guard, fully automatic condensate drain, flow direction from left to right. Size=4, Series=MS, Assembly position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Specifications
Brand Name | Festo | Item Name | Filter |
Filter Rating | 5 µm | Flow Rate | 1300 l/min |
Pressure Rating | 2 - 12 bar | Material | Polyethylene |
Series/Model | MS | Inlet Size | 1/4 in NPT |
Outlet Size | 1/4 in NPT | Temperature Rating | -10 to 60 °C |
Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
1 - UNIT - 1 |