
FESTO INC 529609 MS6-LF-1/2-CRV filter
Description
filter MS6-LF-1/2-CRV 5 µm filter, plastic bowl with plastic bowl guard, fully automatic condensate drain, flow direction from left to right. Size=6, Series=MS, Assembly position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Specifications
Brand Name | Festo | Item Name | Filter |
Filter Rating | 5 µm | Flow Rate | 3200 l/min |
Pressure Rating | 2 - 12 bar | Material | Polyethylene |
Series/Model | MS | Inlet Size | G1/2 |
Outlet Size | G1/2 | Temperature Rating | -10 to 60 °C |
Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
1 - UNIT - 1 |