Description
filter MS6-LF-1/2-CUM 5 µm filter, metal bowl, manual condensate drain, direction of flow: from left to right. Size=6, Series=MS, Assembly position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Specifications
| Brand Name | Festo | Item Name | Filter |
| Filter Rating | 5 µm | Flow Rate | 3200 l/min |
| Pressure Rating | 0 - 20 bar | Material | Polyethylene |
| Series/Model | MS | Inlet Size | G1/2 |
| Outlet Size | G1/2 | Temperature Rating | -10 to 60 °C |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 1 - UNIT - 1 |