Description
filter MS6-LF-1/2-EUV 40 µm filter, metal bowl guard, fully automatic condensate drain, flow direction from left to right. Size=6, Series=MS, Assembly position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Specifications
| Brand Name | Festo | Item Name | Filter |
| Filter Rating | 40 µm | Flow Rate | 4100 l/min |
| Pressure Rating | 2 - 12 bar | Material | Polyethylene |
| Series/Model | MS | Inlet Size | G1/2 |
| Outlet Size | G1/2 | Temperature Rating | -10 to 60 °C |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 1 - UNIT - 1 |