Description
micro filter MS6-LFM-1/2-AUV-DA 0.01 µm filter, metal bowl guard, fully automatic condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Specifications
| Brand Name | Festo | Item Name | Micro Filter |
| Filter Rating | 0.01 µm | Flow Rate | 135 - 900 l/min |
| Pressure Rating | 2 - 12 bar | Material | Borosilicate Fiber |
| Series/Model | MS | Inlet Size | G1/2 |
| Outlet Size | G1/2 | Temperature Rating | -10 to 60 °C |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 1 - UNIT - 1 |