Abbotsford
fesms4frmfrz

FESTO INC 549336 MS4-FRM-FRZ distributor block

Price $38.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:549336

Description

distributor block MS4-FRM-FRZ Appropriate as adapter between two pressure regulator Assembly position=Any, Design structure=Branching module, Operating pressure=0 - 14 bar, Standard nominal flow rate in main flow direction 1-2=4050 l/min, Standard nominal flow rate outlet at top=3250 l/min

Specifications

Brand Name Festo Item Name Distributor Block
Connection Size G1/4 Material Die-Cast Aluminum
Type Corrosion-Resistant Standards cULus Listed, ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1