Abbotsford
fesms6frm12

FESTO INC 529853 MS6-FRM-1/2 branching module

Price $56.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:529853

Description

branching module MS6-FRM-1/2 Direction of flow: from left to right. Assembly position=Any, Design structure=Branching module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1-2=14700 l/min, Standard nominal flow rate outlet at top=4400 l/min

Specifications

Brand Name Festo Item Name Branching Module
Size G1/2 Material Die-Cast Aluminum
Temperature Rating -10 to 60 °C Standards RoHS Compliant
Application For Compressed air Porting Blocks

Packages

1 - UNIT - 1