Abbotsford
fesms6frm12i

FESTO INC 536969 MS6-FRM-1/2-I branching module

Price $103.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:536969

Description

branching module MS6-FRM-1/2-I With integrated non-return function, direction of flow: from left to right Assembly position=Any, Design structure=(* Branching module, * With non-return function), Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1-2=6000 l/min, Standard nominal flow rate outlet at top=3100 l/min

Specifications

Brand Name Festo Item Name Branching Module
Connection Size G1/2 Material Die-Cast Aluminum
Type Corrosion-Resistant Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1