Abbotsford
fesms6wpb

FESTO INC 526074 MS6-WPB mounting bracket

Price $34.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:526074

Description

mounting bracket MS6-WPB MS series Size=6, Series=MS, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Medium temperature=-10 - 60 °C, Product weight=115 g

Specifications

Brand Name Festo Item Name Mounting Bracket
Size 6 Material Die-Cast Aluminum
Series/Model MS Standards RoHS Compliant

Packages

1 - UNIT - 1