
FESTO INC 529156 MS4-LFR-1/4-D7-ERM-AS filter regulator
Description
filter regulator MS4-LFR-1/4-D7-ERM-AS 12 bar maximum output pressure, 40 µm filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Vertical +/- 5°, Grade of filtration=40 µm
Specifications
Brand Name | Festo | Item Name | Filter Regulator with Pressure Gauge |
Type | Size 4 | Port Size | G1/4 |
Air Flow | 1500 l/min | Air Pressure | 0.5 - 12 bar |
Maximum Pressure | 14 bar | Temperature Rating | -10 to 60 °C |
Filter Rating | 40 µm | Material | Die-Cast Zinc/Polycarbonate |
Series/Model | MS | Includes | Bowl, Plastic Bowl Guard, Manual Condensate Drain |
Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |