
FESTO INC 529190 MS6-LFR-1/2-D7-ERV-AS filter regulator
Description
filter regulator MS6-LFR-1/2-D7-ERV-AS Maximum output pressure 12 bar, 40 µm filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Vertical +/- 5°, Grade of filtration=40 µm
Specifications
Brand Name | Festo | Item Name | Filter Regulator with Pressure Gauge |
Type | Size 6 | Port Size | G1/2 |
Air Flow | 4500 l/min | Air Pressure | 0.5 - 12 bar |
Maximum Pressure | 12 bar | Temperature Rating | -10 to 60 °C |
Filter Rating | 40 µm | Material | Die-Cast Aluminum |
Series/Model | MS | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
1 - UNIT - 1 |