
FESTO INC 538047 MS6N-LRP-1/2-D4-A8 precision pressure regulator
Description
precision pressure regulator MS6N-LRP-1/2-D4-A8 indirectly controlled regulators, working pressure up to 2.5 bar. Size=6, Series=MS, Actuator lock=Rotary knob with lock, Assembly position=Any, Design structure=Piloted precision diaphragm regulator
Specifications
Brand Name | Festo | Item Name | Precision Pressure Regulator |
Type | Pilot-Controlled, Size 6 | Port Size | 1/2 in NPT x 1/2 in NPT x G1/4 |
Air Flow | 2300 l/min | Air Pressure | 0.05 - 2.5 bar |
Maximum Pressure | 14 bar | Temperature Rating | -10 to 60 °C |
Material | Aluminum | Series/Model | MS |
Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
1 - UNIT - 1 |