Abbotsford

KLEIN TOOLS 5420 Tie Wire Belt Ironworker's, Heavy Duty, Medium Leather

Price $98.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5420

Description

Leather construction. Rugged 2 inch wide belt. Has separate reel-strap with its own buckle that lets you quickly and conveniently put on or take off a tie-wire reel and optional pad without removing the belt or your tool pouch. Strong double-tongue buckle with keeper. Embossed basket-weave pattern.


Rugged 2-Inch (51 mm) wide belt fits waist sizes 36-Inch to 44-Inch (914 - 1118 mm)

Has separate reel-strap with its own buckle that lets you quickly and conveniently put on or take off a Klein tie-wire reel and optional pad without removing the belt or your tool pouch

Strong double-tongue buckle with keeper

Embossed basket-weave pattern

Specifications

Brand Name Klein Tools Item Name Tie Wire Belt
Type Ironworker's, Heavy Duty, Medium Width 2 in
Waist Size 36 - 44 in Buckle Type Double Tongue
Webbing Material Leather Color Tan
Application Strong double tongue buckle with keeper UPC 092644552557

Packages

1 - UNIT - 1