Abbotsford
mil48228427

MILWAUKEE TOOL 48-22-8427 PACKOUT™ Rolling Tool Box

Price $261.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8427

Description

The PACKOUT™ Rolling Tool Box features a 250lbs weight capacity, allowing you to transport tools and jobsite materials. A fully collapsible 19.75” handle enables you to store your PACKOUT™ Rolling Tool Box underneath most full-size truck bed covers without removing the handle. 9" all-terrain wheels ensure you can roll the Tool Box anywhere on the jobsite. The PACKOUT™ Rolling Tool Box is constructed with an impact-resistant body and metal-reinforced corners so it can withstand harsh jobsite environments. An IP65-rated weather seal protects your tools and accessories from rain and other jobsite debris. The interior organizer tray allows you to keep equipment organized to fit your needs. Reinforced hinges and carry handle ensure the Rolling Tool Box is easily transportable wherever you need it. MILWAUKEE® PACKOUT™ is the industry’s most versatile, durable modular storage system.

Specifications

Brand Name Milwaukee Tool Height 21.00 in
Width 23.00 in Depth 18.00 in
Color Black,Red Weight 21.00 lb
UPC 045242571727

Packages

2 - UNIT - (2)
Customers who bought this item also bought