Abbotsford
MIL48228062

MILWAUKEE 48-22-8062 Bin Set for PACKOUT™

Price $16.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8062

Description

The MILWAUKEE® 2pk Bin Set for PACKOUT™ can be stored inside MILWAUKEE® PACKOUT™ Organizers and Compact Organizers (48-22-8430 & 48-22-8435) and hung on Mounting Plates. Constructed with an impact resistant body, these bins are built to withstand harsh jobsite conditions. Each bin features a removable interior organization tray to organize jobsite supplies. These storage bins can be used to organize and store small items like fittings, fasteners, bits, and more. The Bin Set includes (2) Bins, (2) Interior Organization Trays, and (2) Removable Dividers. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Hang or Store

Interior Organizer Tray

Impact Resistant Body

Includes (2) Bins

Includes (2) Interior Organization Trays

Includes (2) Interior Removable Dividers

For Use With PACKOUT™

Hangs On PACKOUT™ Wall Plates

Stores in: PACKOUT™ Organizer (48-22-8430) & Compact Organizer (48-22-8435)

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Bin Set Type Small
Length 4 in Width 4 in
Depth 7.3 in Material Polymer
Capacity 20 oz Color Red
For Use With Packout Wall Plates and Organizers Includes (2) Bins, (2) Interior Organization Trays, (2) Interior Removable Dividers
Application Tool Storage, Transport of Tools and Equipment, For use with PACKOUT™ UPC 045242617821

Packages

6 - UNIT - (6)