Abbotsford
kln5140

KLEIN TOOLS 5140 Canvas Zipper Bag (4-Pack), Olive/Orange/Blue/Yellow

Price $77.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5140

Description

Klein Tools popular canvas zipper bags now come in a convenient 4-pack for even more organization. Each bag is a different color making it easy to store and identify your tools or spare parts. A heavy-duty brass zipper keeps these bags securely closed.PRODUCT FEATURES:- Made in the USA - Includes four assorted colors: olive, orange, royal blue, and yellow - Made of heavy-duty No. 10 canvas with brass zipper - Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Canvas Zipper Bags Height 178 mm
Width 0.7 in Depth 318 mm
Number of Pockets 1 Closure Type Zipper
Material No. 10 Canvas, Fabric Color Olive, Orange, Royal Blue and Yellow
Weight 0.940 lb UPC 092644553677

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok