Included customizable foam insert

mil48228450
MILWAUKEE 48-22-8450 Packout™ Tool Case with Customizable Insert Heavy Duty 5.91 in Hx 20.59 in Lx 14.84 in W Red/Black
In Stock
Price
$99.98
/ EA
Description
Specifications
Brand Name | Milwaukee | Sub Brand | Packout™ |
Item Name | Tool Case with Customizable Insert | Type | Heavy Duty |
Length | 20.59 in | Width | 14.84 in |
Height | 5.91 in | Capacity | 75 lb |
Material | Plastic | Color | Red/Black |
UPC | 045242524228 |
Packages
1 - UNIT - 1 |