Abbotsford
KLNBC100S

KLEIN TOOLS BC100S WALL ASSEMBLY, S-HOOK MODULE

Price $365.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BC100S
Documents Documents

Description

The Bucket Work Center is an ecosystem that will revamp the way a lineman works. It allows linemen to customize their workspace, just like other professionals customize their office space. The Bucket Work Center Wall Assembly, S-Hook easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. This will be "The Lineman's Office". Made of impact resistant materials with dielectric properties (up to 35kV) to withstand work conditions from -25 to 125-Degree Fahrenheit (-32 to 52-Degree Celsius). An assortment of modules are available to customize each workstation to fit the tools needed for the job.


Wall Assembly, S-Hook Module uses 2-Inch or 3-Inch (5.1 or 7.6 cm) S-Hooks (Cat. Nos. BC311, BC312, sold separately) to connect to standard size utility buckets

UV resistant, dielectric plastic (up to 35kV) to withstand work conditions from -25 to 125-Degree Fahrenheit (-32 to 52-Degree Celsius)

40-Pound load rating

The Bucket Work Center is an ecosystem that will revamp the way a lineman works

Lineman can transform their workspace with the Bucket Work Center modules to become The Lineman's Office, similar to how other professionals customize their office space

Multiple rails on the Bucket Work Center Wall Assembly allow horizontal and vertical customization of module positioning

The Wall Assembly Rail System is available in 3 sizes to accommodate the standard 1-man, 1.5 man, or 2 man buckets (Cat. Nos. BC100WA, BC150WA, BC200WA sold separately)

Specifications

Material Dielectric Plastic,UV Resistant Type Ecosystem For Lineman Utility Buckets
Application Utility UPC 092644610523

Packages

1 - UNIT - 1