Abbotsford
KLNBC311

KLEIN TOOLS BC311 2-INCH UTILITY BUCKET S-HOOK

Price $19.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BC311
Documents Documents

Description

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' 2-Inch S-Hook is made of impact resistant nylon and connects to all of the Bucket Work Center S-Hook modules. This will be the Lineman's office. The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job.


The Bucket Work Center is an ecosystem that will revamp the way a Lineman works

Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space

S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space

Klein's S-Hook attaches to utility buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and can slide across the bucket to easily customize the position of the tool modules

The 2-Inch S-Hook connects to all of the Bucket Work Center S-Hook modules

Made with impact resistant nylon to stand up to tough weather conditions

Specifications

Brand Name Klein Tools Item Name Utility Bucket S-Hook
Type Ecosystem for Lineman Utility Buckets Length 5.49 in
Width 0.67 in Material Nylon
Finish Gray Trade Size 2 in
For Use With Bucket Work Center S-Hook Modules Standards
Application Utility UPC 092644880131

Packages

1 - UNIT - 1