Abbotsford
MIL48228497

MILWAUKEE TOOL PACKOUT™ Large Wall Plate

Price $69.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8497

Description

The MILWAUKEE® PACKOUT™ Large Wall Plate features quick-alignment tabs to make installing rows and columns of multiple wall plates easier. This Large Wall Plate is constructed with metal-reinforced mounting tracks and impact-resistant polymers that ensure secure mounting in the shop, transit, and site environments. The Large Wall Plate has a 150lb weight capacity when mounted in the shop, and a 75lb when mounted in vehicles. As part of the PACKOUT™ Modular Storage System, the PACKOUT™ Large Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Most Versatile, Durable, Modular Storage System

Quick Alignment Tabs

Metal Reinforced Mounting Tracks

150lbs Weight Capacity

Impact Resistant Polymer Body

Fully Customize Your Shop

Modular Connectivity with All PACKOUT Products

Includes (1) PACKOUT Large Wall Plate

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Material Polypropylene Color Black
UPC 045242817559

Packages

6 - UNIT - (6)