Abbotsford
MIL48228603

MILWAUKEE TOOL PACKOUT™ Tool Box M18™ Battery Rack Attachment

Price $44.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8603

Description

The PACKOUT™ Tool Box M18™ Battery Rack Attachment delivers quick access to batteries while on the jobsite. Fully customize your tool box with the ability to mount your M18™ Batteries to the outside of your stack. Additionally, the impact-resistant body offers maximum durability in any condition. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Quick Battery Access

Fully Customize Your Tool Box

Impact Resistant Body

Clip-In Battery Storage

Stores: 3 M18™ Batteries

Easily Connect or Swap Out Attachments

Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners

Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Packout™M18™
Item Name Battery Rack Attachment Material ABS/Polycarbonate
Color Red Dimensions 16.8 in L x 3.3 in W x 5.2 in H
Includes (2) 48-22-8601 Packout™ Tool Box Attachment Mount UPC 045242237449

Packages

1 - UNIT - 1