Abbotsford
mil48228606

MILWAUKEE TOOL PACKOUT™ Tool Box 3-Hook Attachment

Price $50.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8606

Description

The PACKOUT™ Tool Box 3-Hook Attachment delivers quick access to tools and materials while on the jobsite. Carry more and have the ability to store items outside of your stack. The adjustable 3-position hooks save space by allowing hooks to be twisted in when not in use. With a 30 lbs weight capacity, this attachment can hold heavy power tools and withstand tough jobsite conditions. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Quick Access

Carry More – Side Storage

Adjustable 3-Position Hooks

30lbs Weight Capacity

Stores: Power Tools and More

Easily Connect or Swap Out Attachments

Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners

Impact Resistant Body

Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box 3-Hook Attachment Material ABS/Polycarbonate
Color Red Dimensions 16.8 in L x 4 in W x 4.8 in H
Includes (2) 48-22-8601 Packout™ Tool Box Attachment Mount UPC 045242237616

Packages

1 - UNIT - 1