Abbotsford
MIL48228045

MILWAUKEE 48-22-8045 PACKOUT™ Tool Tray

Price $59.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8045

Description

The MILWAUKEE® PACKOUT™ Tool Tray features Stack or Store functionality. Stack the Tool Tray onto any PACKOUT™ solution, or store within the PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, or the Large Tool Box. This tool storage tray allows customization of its internal layout with Quick-Adjust Dividers creating up to six separate storage compartments. A 25lb weight capacity and the metal reinforced handle enable easy transportation of tools and materials around the jobsite. Milwaukee PACKOUT™ is the industry's most durable and versatile storage system.


Store or Stack

Quick-Adjust Dividers

25lbs Capacity

Stores Inside PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, Large Tool Box

Impact Resistant Body

Metal Reinforced Handle

Arrange Dividers to Create up to (6) Compartments

Includes (1) Long Divider and (4) Small Dividers

Modular Connectivity with ALL PACKOUT™ Components

(1) PACKOUT™ Tool Tray (48-22-8045)

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Tray Type Quick Adjust
Material Plastic,Polymer Color Black/Red
Dimensions 11.7 in L x 19.8 in W x 5 in H Includes (1) Long Divider and (4) Small Dividers
Application For Use With Milwaukee M18 Cordless Tools UPC 045242617890

Packages

4 - UNIT - (4)