Abbotsford
MIL48228336

MILWAUKEE TOOL PACKOUT™ Organizer Cup

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8336

Description

The PACKOUT™ Organizer Cup delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. Featuring Quick Access Organization, our Organizer Cup allows you to maximize efficiency in the shop. This Organizer Cup is optimized to store cans, tumblers, and more. Additionally, our Organizer Cup features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Most Secure Mounting

Quick Access Organization

Fully Customize Your Shop

Stores: Cans, Tumblers, and More

Securely Locks onto Wall Plates, Slides onto Tool Box Lids

10lbs Weight Capacity

L 5" x W 4" x H 7"

Limited Lifetime Warranty

Includes (1) PACKOUT™ Organizer Cup

Modular Connectivity with ALL PACKOUT™ Components

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Organizer Cup Type Quick Access
Material Polymer, Steel Color Red
Dimensions 4 in W x 7.25 in H Application For Tool Storage
UPC 045242617999

Packages

4 - UNIT - (4)