Abbotsford
MIL48228338

MILWAUKEE TOOL PACKOUT™ M12™ Battery Rack

Price $31.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8338

Description

The PACKOUT™ M12™ Battery Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Battery Rack features clip-in battery storage to keep your batteries securely held in place and is optimized to store up to four M12™ batteries of any size. Additionally, our Battery Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Most Secure Mounting

Clip-In M12™ Battery Storage

Fully Customize Your Shop

Stores: 4 M12 Batteries

Securely Locks onto Wall Plates, Slides onto Tool Box Lids

6lbs Weight Capacity

L 2.6" x W 4" x H 13"

Limited Lifetime Warranty

Includes (1) PACKOUT™ M12 Battery Rack

Modular Connectivity with ALL PACKOUT™ Components

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name M12 Battery Rack Type Clip-In
Material Polymer, Steel Color Red
For Use With M12™ Batteries Includes (1) Packout™ M12 Rack
UPC 045242618019

Packages

6 - UNIT - (6)