Description
The Klein Tools ET310TRANS is a replacement Transmitter for the ET310 Circuit Breaker Finder. The ET310 consists of two parts; a Transmitter which is connected to the electrical outlet/circuit and the Receiver which is used to scan the breakers in the panel. The Transmitter features an integrated GFCI Outlet Tester to check for wiring faults.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Transmitter |
| Type | GFCI Receptacle Tester | Power Supply | 120 V |
| Display Type | Light Indication | Dimensions | 2.01 in W x 3.99 in D |
| For Use With | ET310 Circuit Breaker Finder | Application | Detects And Identifies Common Wiring Problems In Std And GFCI Receptacles,Transmitter To Locate Circuit Breakers |
| UPC | 092644693892 |
Packages
| 1 - UNIT - 1 |