FLUKE ELECTRONICS CANADA LP 5065521 400Amp 600VAC/DC 323 True RMS Clamp Meter, Yellow
Description
The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes True RMS measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can trust it to help you confidently diagnose problems almost anywhere. Use it to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.
Specifications
Brand Name | Fluke | Item Name | Clamp Meter |
Type | True RMS | Jaw Capacity | 1-1/8 in |
Display | LCD | AC Voltage Range | 600 VAC |
DC Voltage Range | 600 VDC | Resistance | 400 - 4000 O |
Audible Continuity | Yes | Data Hold | Yes |
Counts | 6000 | Battery Type | AAA |
Amperage Range | 400 A | Frequency Range | 45 - 400 Hz |
Accuracy | +/- 2% (AC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/Resistance) | Dimensions | 75 mm W x 34 mm D x 207 mm H |
Operating Temperature | 14 - 122 °F | Weight | 265 g |
Warranty | 2 yr | Includes | Display Container, Soft Case, Manual, Test Leads, WEEE Sheet |
Standards | CAT III 600 V, CAT IV 300 V | Application | For Commercial and Residential Electricians |
UPC | 095969623742 |
Packages
1 - UNIT - 1 |