Abbotsford
KLNET900

KLEIN TOOLS ET900 USB Digital Meter, USB-A (Type A)

Price $23.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET900
Documents Documents

Description

The Klein Tools ET900 is a USB digital meter for common standard USB-A (Type A) ports including Qualcomm Quick ChargeĀ® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can function with any USB-A port that has the ability to deliver power. It requires NO batteries as it draws power from the power source to function.


3 to 20V DC Current: 0.05 to 3A

Continuously monitor up to 1000 hours of voltage, current, capacity/charge delivered, energy, and resistance (calculated)

Tests most common standard USB-A ports, including Qualcomm Quick Charge® ports

Store and recall up to 10 readings

Voltage and current overload detection

Hi-resolution LCD for clear visibility in environments with low ambient lighting

Durable cable to allow easy access to hard-to-reach ports

Rugged, pocket-sized, and light weight Klein industrial design stands up to jobsite demands

No batteries needed powered by the USB port being tested

Specifications

Brand Name Klein Tools Item Name USB-A Digital Meter
Type USB-A (Type A) Display Type LCD
Connection USB-A (Type A) Standards California Proposition 65 Warning
Application For Calculating USB Port Voltage, Current, Capacity, Energy and Resistance UPC 092644691386

Packages

1 - UNIT - 1